When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Action
Double Acting
Non-Rotating Rod
No
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Mounting Style Code
81
Port Location, Cap
1
Rod Diameter
1 in
Port Size
SAE-10
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Description
Cap Fixed Clevis
Cap Material
Steel
Port Type
SAE
Body Material
Steel
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Cylinder Type
Tie Rod
Seal Material
Buna-N
Rod Type
Male
Bore Size
2 in
Double Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Cushions
Noncushioned
Rod End Thread
3/4-16
Seal Type Code
1
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back