When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 in
Cushions
Noncushioned
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Port Size
SAE-10
Rod End Style
Female, Short
Seal Type
Buna-N Seal
Seal Material
Buna-N
Body Material
Steel
Bore Size
2 in
Rod End Thread
3/4-16
Rod Type
Female
Double Rod
No
Port Location, Head
1
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Type
Tie Rod
Port Type
SAE
Action
Double Acting
Mounting Style Code
81
Cap Material
Steel
Weight
15.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back