When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Port Size
SAE-10
Cylinder Type
Tie Rod
Body Material
Steel
Cap Material
Steel
Non-Rotating Rod
No
Seal Type
Buna-N Seal
Rod End Thread
3/4-16
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Base Wt.
13.2 lb
Weight per Inch
0.8 lb
Action
Double Acting
Cushions
Cushioned, Both Ends
Port Location, Head
1
Double Rod
No
Rod Diameter
1 in
Bore Size
2 in
Mounting Style Code
84
Port Location, Cap
1
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Mounting Style
Cap Fixed Clevis (MP1)
Fluid Medium
Hydraulic Oil
Rod Type
Male
Rod End Style
Male, Small
Weight
51.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back