When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
SAE-10
Action
Double Acting
Fluid Medium
Hydraulic Oil
Mounting Style Code
84
Rod Type
Male
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Seal Type Code
1
Bore Size
2 in
Body Material
Steel
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Thread
3/4-16
Base Wt.
13.2 lb
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Cushions
Cushioned, Both Ends
Cap Material
Steel
Rod Diameter
1 in
Seal Type
Buna-N Seal
Rod Material
Steel
Non-Rotating Rod
No
Weight per Inch
0.8 lb
Port Type
SAE
Double Rod
No
Weight
18.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back