When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Body Material
Steel
Seal Type
Buna-N Seal
Cap Material
Steel
Mounting Style Description
Head Rectangular
Double Rod
No
Mounting Style Code
45
Cushions
Noncushioned
Weight per Inch
1 lb
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Seal Type Code
1
Action
Double Acting
Rod Type
Male
Bore Size
2 in
Fluid Medium
Hydraulic Oil
Rod End Thread
1-14
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Base Wt.
17.1 lb
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Port Size
SAE-10
Port Location, Head
1
Mounting Style
Head Rectangular (ME5)
Port Location, Cap
1
Weight
27.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back