When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
SAE o-ring
Nominal pressure of 3,000 psi
Small male rod end
compliances
0
Non-Rotating Rod
No
Double Rod
No
Cylinder Type
Tie Rod
Seal Type Code
1
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
Weight per Inch
1 lb
Mounting Style Code
77
Port Size
SAE-10
Mounting Style Description
Intermediate Fixed Trunnion
Fluid Medium
Hydraulic Oil
Rod Type
Male
Rod End Thread
1-14
Body Material
Steel
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Cap Material
Steel
Seal Type
Buna-N Seal
Cushions
Noncushioned
Bore Size
2 in
Port Location, Head
1
Mounting Style
Intermediate Fixed Trunnion (MT4)
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Rod Material
Steel
Port Location, Cap
1
Base Wt.
17.1 lb
Weight
70.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back