When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
2.5 in
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Double Rod
No
Seal Material
Buna-N
Body Material
Steel
Cushions
Noncushioned
Mounting Style
Side Lug (MS2)
Action
Double Acting
Rod Type
Male
Rod End Thread
3/4-16
Port Location, Head
1
Seal Type Code
1
Rod End Style
Male, Small
Port Type
SAE
Cap Material
Steel
Port Location, Cap
1
Rod Diameter
1 in
Operating Pressure [Max]
3000 psi
Mounting Style Description
Side Lug
Port Size
SAE-10
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Fluid Medium
Hydraulic Oil
Mounting Style Code
05
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back