When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
SAE o-ring
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Mounting Style
Side Lug (MS2)
Port Type
SAE
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Body Material
Steel
Mounting Style Code
08
Fluid Medium
Hydraulic Oil
Bore Size
2.5 in
Rod End Thread
3/4-16
Non-Rotating Rod
No
Seal Material
Buna-N
Port Size
SAE-10
Cap Material
Steel
Cushions
Cushioned, Both Ends
Rod Material
Steel
Action
Double Acting
Rod Type
Male
Port Location, Head
1
Double Rod
No
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Port Location, Cap
1
Seal Type Code
1
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back