When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
SAE o-ring
13 standard mounting styles
Nominal pressure of 3,000 psi
Small male rod end
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Bore Size
2.5 in
Port Size
SAE-10
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Seal Type Code
1
Seal Material
Buna-N
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Body Material
Steel
Rod End Style
Male, Small
Mounting Style Code
21
Rod Diameter
1 in
Rod Type
Male
Rod End Thread
3/4-16
Port Location, Cap
1
Mounting Style Description
Head Rectangular Flange
Cap Material
Steel
Port Location, Head
1
Non-Rotating Rod
No
Mounting Style
Head Rectangular Flange (MF1)
Port Type
SAE
Cylinder Type
Tie Rod
Double Rod
No
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back