When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 in
Fluid Medium
Hydraulic Oil
Mounting Style Code
21
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Noncushioned
Rod End Thread
3/4-16
Cylinder Type
Tie Rod
Mounting Style Description
Head Rectangular Flange
Action
Double Acting
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Rod End Style
Male, Small
Seal Type Code
1
Body Material
Steel
Double Rod
No
Seal Material
Buna-N
Base Wt.
19.5 lb
Port Location, Cap
1
Bore Size
2.5 in
Rod Type
Male
Weight per Inch
1.1 lb
Cap Material
Steel
Port Location, Head
1
Seal Type
Buna-N Seal
Port Type
SAE
Rod Material
Steel
Mounting Style
Head Rectangular Flange (MF1)
Port Size
SAE-10
Weight
21.7 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back