When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Body Material
Steel
Cushions
Noncushioned
Operating Pressure [Max]
3000 psi
Mounting Style Description
Head Rectangular Flange
Action
Double Acting
Rod End Style
Female, Short
Fluid Medium
Hydraulic Oil
Mounting Style
Head Rectangular Flange (MF1)
Rod Material
Steel
Port Size
SAE-10
Rod End Thread
3/4-16
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Bore Size
2.5 in
Double Rod
No
Port Location, Cap
1
Seal Type Code
1
Cylinder Type
Tie Rod
Seal Material
Buna-N
Rod Diameter
1 in
Rod Type
Female
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
21
Port Type
SAE
Port Location, Head
1
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back