When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
SAE o-ring
13 standard mounting styles
Nominal pressure of 3,000 psi
Small male rod end
compliances
0
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Seal Material
Buna-N
Bore Size
2.5 in
Double Rod
No
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-10
Rod Diameter
1 in
Body Material
Steel
Mounting Style Code
25
Rod End Thread
3/4-16
Mounting Style Description
Cap Rectangular Flange
Seal Type
Buna-N Seal
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Action
Double Acting
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Port Type
SAE
Seal Type Code
1
Rod End Style
Male, Small
Port Location, Head
1
Non-Rotating Rod
No
Cap Material
Steel
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back