When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
compliances
0
Double Rod
No
Seal Type Code
1
Rod Type
Female
Rod Diameter
1 in
Seal Material
Buna-N
Port Location, Cap
1
Port Type
SAE
Mounting Style Code
25
Cap Material
Steel
Rod End Style
Female, Short
Rod End Thread
3/4-16
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Mounting Style Description
Cap Rectangular Flange
Mounting Style
Cap Rectangular Flange (MF2)
Rod Material
Steel
Port Size
SAE-10
Bore Size
2.5 in
Action
Double Acting
Body Material
Steel
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Cushions
Noncushioned
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back