When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
3/4-16
Double Rod
No
Mounting Style Description
Cap Rectangular Flange
Port Location, Head
1
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Non-Rotating Rod
No
Seal Material
Buna-N
Bore Size
2.5 in
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Rod Type
Male
Port Type
SAE
Port Location, Cap
1
Action
Double Acting
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Seal Type Code
1
Port Size
SAE-10
Body Material
Steel
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Mounting Style Code
28
Mounting Style
Cap Rectangular Flange (MF2)
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back