When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
19.5 lb
Body Material
Steel
Mounting Style Code
49
Port Type
SAE
Fluid Medium
Hydraulic Oil
Rod Diameter
1 in
Port Location, Cap
1
Rod End Style
Male, Small
Port Location, Head
1
Rod End Thread
3/4-16
Weight per Inch
1.1 lb
Bore Size
2.5 in
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Cylinder Type
Tie Rod
Seal Type
Buna-N Seal
Mounting Style Description
Cap Rectangular
Rod Material
Steel
Port Size
SAE-10
Non-Rotating Rod
No
Mounting Style
Cap Rectangular (ME6)
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Action
Double Acting
Cap Material
Steel
Double Rod
No
Cushions
Noncushioned
Weight
26.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back