When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
2.5 in
Cylinder Type
Tie Rod
Rod Diameter
1 in
Mounting Style Code
81
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
3/4-16
Mounting Style Description
Cap Fixed Clevis
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Action
Double Acting
Seal Type
Buna-N Seal
Mounting Style
Cap Fixed Clevis (MP1)
Port Size
SAE-10
Port Type
SAE
Double Rod
No
Seal Type Code
1
Seal Material
Buna-N
Rod Type
Male
Rod End Style
Male, Small
Operating Pressure [Max]
3000 psi
Cushions
Noncushioned
Non-Rotating Rod
No
Port Location, Cap
1
Rod Material
Steel
Body Material
Steel
Port Location, Head
1
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back