When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Port Location, Head
1
Seal Material
Buna-N
Rod End Thread
3/4-16
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Bore Size
2.5 in
Port Location, Cap
1
Rod Type
Female
Rod End Style
Female, Short
Action
Double Acting
Body Material
Steel
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Mounting Style Description
Cap Fixed Clevis
Cap Material
Steel
Double Rod
No
Seal Type
Buna-N Seal
Port Type
SAE
Mounting Style
Cap Fixed Clevis (MP1)
Port Size
SAE-10
Seal Type Code
1
Cushions
Noncushioned
Mounting Style Code
81
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back