When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Small
Mounting Style Code
83
Cushions
Cushioned, Cap End
Cylinder Type
Tie Rod
Double Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Description
Cap Fixed Clevis
Seal Type
Buna-N Seal
Bore Size
2.5 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight per Inch
1.1 lb
Port Size
SAE-10
Rod Type
Male
Base Wt.
19.5 lb
Fluid Medium
Hydraulic Oil
Action
Double Acting
Port Location, Cap
1
Port Location, Head
1
Seal Type Code
1
Body Material
Steel
Rod End Thread
3/4-16
Cap Material
Steel
Rod Diameter
1 in
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Rod Material
Steel
Non-Rotating Rod
No
Port Type
SAE
Weight
32.7 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back