When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Double Rod
No
Non-Rotating Rod
No
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Rod Diameter
1 in
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Bore Size
2.5 in
Action
Double Acting
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Seal Type Code
1
Body Material
Steel
Rod End Thread
3/4-16
Port Size
SAE-10
Port Location, Head
1
Mounting Style Code
84
Rod Type
Male
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back