When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Double Rod
No
Cap Material
Steel
Rod Type
Male
Body Material
Steel
Cylinder Type
Tie Rod
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-10
Seal Material
Buna-N
Rod End Thread
3/4-16
Rod Material
Steel
Cushions
Cushioned, Both Ends
Bore Size
2.5 in
Seal Type
Buna-N Seal
Action
Double Acting
Mounting Style Description
Cap Fixed Clevis
Rod Diameter
1 in
Rod End Style
Male, Small
Mounting Style Code
84
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Weight
18.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back