Skip to content Skip to navigation menu
PH2 Series Heavy-Duty Industrial Interchangeable Hydraulic Cylinder

PHCA18421X6

PH2 Series Heavy-Duty Industrial Interchangeable Hydraulic Cylinder
Item #104482328
  • 2 1/2" Bore x 6" Stroke
  • Single End
  • Cap Fixed Clevis (MP1)
  • Cushioned, Both Ends
  • SAE-10 Port
  • 1" Rod Diameter, Small Male
  • 3/4-16 Thread
  • Buna-N Seals
+ Show More + Show Less
PH2 Series Heavy-Duty Industrial Interchangeable Hydraulic Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • 2 1/2" Bore x 6" Stroke
  • Single End
  • Cap Fixed Clevis (MP1)
  • Cushioned, Both Ends
  • SAE-10 Port

description

  • When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.

applications

  • Industrial
  • Marine

features

  • Small male rod end
  • Nominal pressure of 3,000 psi
  • SAE o-ring
  • 13 standard mounting styles
  • Externally removable bolt on gland assembly

compliances

  • 0
Cylinder Type Tie Rod
Cushions Cushioned, Both Ends
Bore Size 2.5 in
Rod End Style Male, Small
Port Type SAE
Double Rod No
Fluid Medium Hydraulic Oil
Body Material Steel
Rod Type Male
Non-Rotating Rod No
Mounting Style Cap Fixed Clevis (MP1)
Rod Material Steel
Cylinder Style Heavy-Duty NFPA Tie Rod
Cap Material Steel
Rod End Thread 3/4-16
Operating Pressure [Max] 3000 psi
Mounting Style Code 84
Mounting Style Description Cap Fixed Clevis
Port Location, Cap 1
Port Size SAE-10
Action Double Acting
Rod Diameter 1 in
Seal Type Code 1
Seal Material Buna-N
Port Location, Head 1
Seal Type Buna-N Seal
Weight 18.0 LB
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison