When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Action
Double Acting
Base Wt.
22.5 lb
Cylinder Type
Tie Rod
Rod Material
Steel
Rod Type
Female
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
1-14
Cap Material
Steel
Port Location, Head
1
Seal Material
Buna-N
Mounting Style Description
Side Lug
Mounting Style Code
06
Bore Size
2.5 in
Weight per Inch
1.3 lb
Operating Pressure [Max]
3000 psi
Cushions
Cushioned, Head End
Rod End Style
Female, Short
Seal Type
Buna-N Seal
Rod Diameter
1 3/8 in
Mounting Style
Side Lug (MS2)
Fluid Medium
Hydraulic Oil
Body Material
Steel
Double Rod
No
Non-Rotating Rod
No
Port Size
SAE-10
Seal Type Code
1
Port Location, Cap
1
Weight
38.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back