When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Base Wt.
22.5 lb
Cushions
Noncushioned
Port Location, Head
1
Rod Type
Male
Seal Type Code
1
Double Rod
No
Weight per Inch
1.3 lb
Port Location, Cap
1
Rod End Style
Male, Intermediate
Action
Double Acting
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type
Buna-N Seal
Bore Size
2.5 in
Seal Material
Buna-N
Rod End Thread
1 1/4-12
Mounting Style Description
Head Rectangular Flange
Port Type
SAE
Mounting Style
Head Rectangular Flange (MF1)
Port Size
SAE-10
Rod Material
Steel
Body Material
Steel
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod Diameter
1 3/8 in
Cap Material
Steel
Mounting Style Code
21
Weight
43.3 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back