When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Female, Short
Cap Material
Steel
Seal Type Code
1
Bore Size
2.5 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Rod Diameter
1 3/8 in
Weight per Inch
1.3 lb
Mounting Style Code
57
Port Type
SAE
Cylinder Type
Tie Rod
Mounting Style
Tie Rods Extended Cap End (MX2)
Base Wt.
22.5 lb
Fluid Medium
Hydraulic Oil
Rod Type
Female
Cushions
Noncushioned
Double Rod
No
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Mounting Style Description
Tie Rods Extended Cap End
Rod End Thread
1-14
Seal Material
Buna-N
Action
Double Acting
Port Location, Cap
1
Port Size
SAE-10
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Port Location, Head
1
Weight
25.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back