When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Bore Size
2.5 in
Rod Diameter
1 3/8 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Mounting Style Description
Head Trunnion
Base Wt.
22.5 lb
Cushions
Noncushioned
Seal Material
Buna-N
Port Size
SAE-10
Body Material
Steel
Non-Rotating Rod
No
Mounting Style
Head Trunnion (MT1)
Mounting Style Code
69
Cap Material
Steel
Seal Type Code
1
Rod Type
Male
Rod End Thread
1-14
Seal Type
Buna-N Seal
Rod Material
Steel
Weight per Inch
1.3 lb
Double Rod
No
Action
Double Acting
Port Type
SAE
Port Location, Cap
1
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Small
Weight
30.3 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back