When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Intermediate
Fluid Medium
Hydraulic Oil
Base Wt.
22.5 lb
Action
Double Acting
Mounting Style Code
82
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
1.3 lb
Rod Diameter
1 3/8 in
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Fixed Clevis (MP1)
Double Rod
No
Cushions
Cushioned, Head End
Cylinder Type
Tie Rod
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Non-Rotating Rod
No
Seal Type Code
1
Port Size
SAE-10
Port Type
SAE
Body Material
Steel
Seal Type
Buna-N Seal
Rod Type
Male
Port Location, Head
1
Rod End Thread
1 1/4-12
Rod Material
Steel
Bore Size
2.5 in
Weight
35.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back