When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
compliances
0
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Rod Material
Steel
Port Location, Head
1
Rod End Thread
1 1/4-12
Rod Type
Male
Mounting Style Code
24
Weight per Inch
1.5 lb
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Port Size
SAE-10
Mounting Style Description
Head Rectangular Flange
Operating Pressure [Max]
3000 psi
Action
Double Acting
Non-Rotating Rod
No
Base Wt.
25.5 lb
Double Rod
No
Rod Diameter
1 3/4 in
Fluid Medium
Hydraulic Oil
Body Material
Steel
Rod End Style
Male, Small
Seal Type Code
1
Bore Size
2.5 in
Mounting Style
Head Rectangular Flange (MF1)
Port Type
SAE
Cylinder Type
Tie Rod
Cap Material
Steel
Weight
37.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back