When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Rod Type
Male
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Material
Buna-N
Rod Diameter
1 3/4 in
Port Location, Head
1
Port Location, Cap
1
Bore Size
2.5 in
Double Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
1.5 lb
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Rod End Style
Male, Small
Rod End Thread
1 1/4-12
Operating Pressure [Max]
3000 psi
Mounting Style Code
84
Cap Material
Steel
Port Type
SAE
Cylinder Type
Tie Rod
Action
Double Acting
Non-Rotating Rod
No
Rod Material
Steel
Body Material
Steel
Base Wt.
25.5 lb
Cushions
Cushioned, Both Ends
Weight
46.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back