When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Weight per Inch
1.5 lb
Port Location, Head
1
Port Size
SAE-10
Cap Material
Steel
Base Wt.
25.5 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Bore Size
2.5 in
Non-Rotating Rod
No
Mounting Style Description
Cap Fixed Clevis
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Small
Mounting Style
Cap Fixed Clevis (MP1)
Action
Double Acting
Rod Diameter
1 3/4 in
Mounting Style Code
84
Rod Type
Male
Cushions
Cushioned, Both Ends
Rod End Thread
1 1/4-12
Body Material
Steel
Port Type
SAE
Double Rod
No
Seal Material
Buna-N
Seal Type
Buna-N Seal
Weight
88.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back