When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 3/8 in
Bore Size
3.25 in
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Non-Rotating Rod
No
Rod End Thread
1-14
Cap Material
Steel
Action
Double Acting
Port Location, Head
1
Rod Material
Steel
Rod Type
Male
Body Material
Steel
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Double Rod
No
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Mounting Style Code
05
Seal Type Code
1
Mounting Style
Side Lug (MS2)
Mounting Style Description
Side Lug
Cushions
Noncushioned
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Port Type
SAE
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back