When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Seal Type Code
1
Rod Diameter
1 3/8 in
Cap Material
Steel
Port Location, Head
1
Rod Type
Male
Action
Double Acting
Port Type
SAE
Port Location, Cap
1
Rod Material
Steel
Mounting Style Description
Side Lug
Mounting Style
Side Lug (MS2)
Port Size
SAE-12
Seal Material
Buna-N
Rod End Thread
1-14
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Bore Size
3.25 in
Cylinder Type
Tie Rod
Body Material
Steel
Double Rod
No
Mounting Style Code
08
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back