When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Base Wt.
41 lb
Cushions
Noncushioned
Seal Material
Buna-N
Weight per Inch
1.8 lb
Rod End Thread
1-14
Cylinder Type
Tie Rod
Port Location, Head
1
Port Location, Cap
1
Rod Material
Steel
Non-Rotating Rod
No
Rod Type
Male
Fluid Medium
Hydraulic Oil
Body Material
Steel
Mounting Style
Side Tapped (MS4)
Rod Diameter
1 3/8 in
Seal Type
Buna-N Seal
Port Type
SAE
Seal Type Code
1
Mounting Style Description
Side Tapped
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Bore Size
3.25 in
Port Size
SAE-12
Rod End Style
Male, Small
Mounting Style Code
13
Weight
51.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back