When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Port Size
SAE-12
Cushions
Noncushioned
Port Type
SAE
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Rod End Thread
1-14
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Non-Rotating Rod
No
Cap Material
Steel
Port Location, Cap
1
Weight per Inch
1.8 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Head Rectangular Flange (MF1)
Base Wt.
41 lb
Rod Type
Male
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Double Rod
No
Seal Type
Buna-N Seal
Mounting Style Description
Head Rectangular Flange
Action
Double Acting
Bore Size
3.25 in
Port Location, Head
1
Seal Type Code
1
Body Material
Steel
Mounting Style Code
21
Rod Diameter
1 3/8 in
Weight
44.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back