When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Type
SAE
Body Material
Steel
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Mounting Style Code
21
Mounting Style Description
Head Rectangular Flange
Action
Double Acting
Rod End Style
Male, Small
Cap Material
Steel
Cylinder Type
Tie Rod
Port Location, Head
1
Seal Type Code
1
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 3/8 in
Seal Type
Buna-N Seal
Seal Material
Buna-N
Rod End Thread
1-14
Port Size
SAE-12
Non-Rotating Rod
No
Mounting Style
Head Rectangular Flange (MF1)
Rod Type
Male
Double Rod
No
Operating Pressure [Max]
3000 psi
Bore Size
3.25 in
Rod Material
Steel
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back