When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
13 standard mounting styles
Externally removable bolt on gland assembly
SAE o-ring
compliances
0
Port Location, Head
1
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Body Material
Steel
Bore Size
3.25 in
Rod Type
Male
Cap Material
Steel
Mounting Style Description
Cap Rectangular Flange
Port Size
SAE-12
Seal Type
Buna-N Seal
Port Type
SAE
Non-Rotating Rod
No
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Cylinder Type
Tie Rod
Rod End Thread
1-14
Rod Material
Steel
Seal Type Code
1
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
Mounting Style Code
25
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back