When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
3.25 in
Double Rod
No
Rod End Style
Male, Small
Mounting Style Code
25
Mounting Style Description
Cap Rectangular Flange
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Noncushioned
Rod Diameter
1 3/8 in
Rod End Thread
1-14
Port Type
SAE
Non-Rotating Rod
No
Seal Type Code
1
Cap Material
Steel
Port Location, Head
1
Seal Type
Buna-N Seal
Port Size
SAE-12
Rod Type
Male
Seal Material
Buna-N
Body Material
Steel
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Action
Double Acting
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back