When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Material
Buna-N
Rod End Thread
1-14
Port Location, Cap
1
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Port Size
SAE-12
Mounting Style Description
Cap Rectangular Flange
Double Rod
No
Seal Type
Buna-N Seal
Mounting Style
Cap Rectangular Flange (MF2)
Bore Size
3.25 in
Rod Type
Male
Seal Type Code
1
Rod Diameter
1 3/8 in
Rod End Style
Male, Small
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Action
Double Acting
Cushions
Noncushioned
Body Material
Steel
Port Type
SAE
Rod Material
Steel
Mounting Style Code
25
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back