When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Seal Material
Buna-N
Seal Type Code
1
Cushions
Noncushioned
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Port Size
SAE-12
Rod Diameter
1 3/8 in
Action
Double Acting
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Rectangular Flange (MF2)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Body Material
Steel
Rod End Style
Female, Short
Bore Size
3.25 in
Rod End Thread
1-14
Cap Material
Steel
Cylinder Type
Tie Rod
Port Location, Head
1
Mounting Style Code
25
Seal Type
Buna-N Seal
Mounting Style Description
Cap Rectangular Flange
Rod Type
Female
Port Type
SAE
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back