When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Mounting Style Description
Head Rectangular
Weight per Inch
1.8 lb
Seal Type Code
1
Port Size
SAE-12
Port Type
SAE
Rod Diameter
1 3/8 in
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Mounting Style Code
47
Cushions
Cushioned, Cap End
Cap Material
Steel
Base Wt.
41 lb
Non-Rotating Rod
No
Port Location, Cap
1
Body Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
1-14
Rod Material
Steel
Mounting Style
Head Rectangular (ME5)
Operating Pressure [Max]
3000 psi
Bore Size
3.25 in
Action
Double Acting
Seal Material
Buna-N
Cylinder Type
Tie Rod
Rod Type
Male
Port Location, Head
1
Weight
57.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back