When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Bore Size
3.25 in
Rod Type
Male
Rod End Thread
1-14
Mounting Style
Head Trunnion (MT1)
Port Location, Head
1
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Body Material
Steel
Base Wt.
41 lb
Cap Material
Steel
Port Size
SAE-12
Mounting Style Description
Head Trunnion
Double Rod
No
Rod Material
Steel
Rod End Style
Male, Small
Mounting Style Code
69
Port Type
SAE
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Action
Double Acting
Cushions
Noncushioned
Rod Diameter
1 3/8 in
Non-Rotating Rod
No
Weight per Inch
1.8 lb
Weight
87.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back