When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
1 1/4-12
Base Wt.
41 lb
Weight per Inch
1.8 lb
Port Location, Head
1
Seal Material
Viton
Rod Material
Steel
Port Size
SAE-12
Double Rod
No
Operating Pressure [Max]
3000 psi
Rod Diameter
1 3/8 in
Rod End Style
Male, Intermediate
Bore Size
3.25 in
Mounting Style
Intermediate Fixed Trunnion (MT4)
Seal Type
Viton® Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Port Location, Cap
1
Cushions
Noncushioned
Mounting Style Description
Intermediate Fixed Trunnion
Action
Double Acting
Non-Rotating Rod
No
Body Material
Steel
Port Type
SAE
Cap Material
Steel
Mounting Style Code
77
Fluid Medium
Hydraulic Oil
Seal Type Code
2
Rod Type
Male
Weight
73.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back