When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Nominal pressure of 3,000 psi
Small male rod end
13 standard mounting styles
Externally removable bolt on gland assembly
SAE o-ring
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Port Location, Head
1
Rod Material
Steel
Port Size
SAE-12
Rod Type
Male
Mounting Style Code
84
Rod End Thread
1-14
Body Material
Steel
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Seal Type
Buna-N Seal
Seal Type Code
1
Mounting Style
Cap Fixed Clevis (MP1)
Non-Rotating Rod
No
Port Type
SAE
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Double Rod
No
Action
Double Acting
Mounting Style Description
Cap Fixed Clevis
Operating Pressure [Max]
3000 psi
Bore Size
3.25 in
Rod Diameter
1 3/8 in
Seal Material
Buna-N
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back