When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Action
Double Acting
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Code
84
Port Type
SAE
Cushions
Cushioned, Both Ends
Weight per Inch
1.8 lb
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Cap Material
Steel
Bore Size
3.25 in
Port Size
SAE-12
Rod End Thread
1-14
Seal Type
Buna-N Seals w/Piston Rings
Body Material
Steel
Rod Material
Steel
Cylinder Type
Tie Rod
Base Wt.
41 lb
Rod Diameter
1 3/8 in
Non-Rotating Rod
No
Seal Type Code
3
Rod Type
Male
Rod End Style
Male, Small
Double Rod
No
Weight
64.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back