When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Cylinder Type
Tie Rod
Port Type
SAE
Bore Size
3.25 in
Fluid Medium
Hydraulic Oil
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Body Material
Steel
Seal Type Code
7
Rod End Thread
1 1/4-12
Action
Double Acting
Rod Type
Male
Seal Type
High Water Content
Rod Material
Steel
Cushions
Cushioned, Both Ends
Cap Material
Steel
Port Location, Cap
1
Mounting Style
Cap Fixed Clevis (MP1)
Double Rod
No
Rod End Style
Male, Intermediate
Port Size
SAE-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 3/8 in
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Weight
20.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back