When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Mounting Style Description
Head Square Flange
Weight per Inch
2 lb
Port Size
SAE-12
Base Wt.
43 lb
Rod End Thread
1 1/4-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Head Square Flange (MF5)
Seal Type
Buna-N Seal
Port Type
SAE
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Mounting Style Code
29
Port Location, Head
1
Bore Size
3.25 in
Rod Material
Steel
Seal Material
Buna-N
Rod Diameter
1 3/4 in
Action
Double Acting
Non-Rotating Rod
No
Rod End Style
Male, Small
Cushions
Noncushioned
Body Material
Steel
Cylinder Type
Tie Rod
Double Rod
No
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Rod Type
Male
Weight
63.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back