When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Mounting Style Description
Side Lug
Seal Type
Buna-N Seal
Cushions
Noncushioned
Port Size
SAE-12
Rod Material
Steel
Port Location, Head
1
Body Material
Steel
Seal Type Code
1
Mounting Style
Side Lug (MS2)
Port Location, Cap
1
Bore Size
4 in
Rod End Thread
1 1/4-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Type
SAE
Rod Diameter
1 3/4 in
Double Rod
No
Operating Pressure [Max]
3000 psi
Rod Type
Male
Cylinder Type
Tie Rod
Cap Material
Steel
Seal Material
Buna-N
Rod End Style
Male, Small
Mounting Style Code
05
Action
Double Acting
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back