When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
SAE o-ring
Nominal pressure of 3,000 psi
Small male rod end
compliances
0
Action
Double Acting
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Port Type
SAE
Port Location, Head
1
Bore Size
4 in
Port Size
SAE-12
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
05
Rod Type
Male
Cushions
Noncushioned
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Mounting Style
Side Lug (MS2)
Rod Diameter
1 3/4 in
Cap Material
Steel
Rod Material
Steel
Double Rod
No
Body Material
Steel
Rod End Style
Male, Small
Rod End Thread
1 1/4-12
Mounting Style Description
Side Lug
Seal Material
Buna-N
Seal Type Code
1
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back