When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
4 in
Rod Diameter
1 3/4 in
Base Wt.
53 lb
Mounting Style
Side Lug (MS2)
Port Location, Head
1
Double Rod
No
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Port Location, Cap
1
Action
Double Acting
Body Material
Steel
Port Type
SAE
Weight per Inch
2.5 lb
Fluid Medium
Hydraulic Oil
Rod End Thread
1 1/4-12
Rod Material
Steel
Rod Type
Male
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Port Size
SAE-12
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Rod End Style
Male, Small
Mounting Style Description
Side Lug
Seal Type
Buna-N Seal
Mounting Style Code
08
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Weight
295.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back