When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Small
Action
Double Acting
Rod Material
Steel
Bore Size
4 in
Cap Material
Steel
Port Location, Head
1
Seal Material
Buna-N
Seal Type
Buna-N Seal
Double Rod
No
Rod Type
Male
Seal Type Code
1
Port Type
SAE
Mounting Style
Head Rectangular Flange (MF1)
Mounting Style Description
Head Rectangular Flange
Rod End Thread
1 1/4-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 3/4 in
Cushions
Noncushioned
Mounting Style Code
21
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Body Material
Steel
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Port Size
SAE-12
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back