When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Rod Type
Female
Rod Diameter
1 3/4 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Cushions
Noncushioned
Seal Type Code
1
Rod Material
Steel
Rod End Style
Female, Short
Fluid Medium
Hydraulic Oil
Body Material
Steel
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Rod End Thread
1 1/4-12
Cap Material
Steel
Action
Double Acting
Port Location, Cap
1
Mounting Style Code
21
Port Type
SAE
Operating Pressure [Max]
3000 psi
Mounting Style
Head Rectangular Flange (MF1)
Port Location, Head
1
Seal Material
Buna-N
Bore Size
4 in
Mounting Style Description
Head Rectangular Flange
Cylinder Type
Tie Rod
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back